Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # RWG557XXL
Zoro # G3855347
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Color Hi-Vis Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG557XXL
- Zoro # G3855347
- UPC # 674326293370
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2X |
Size | 2X |
Glove Length | 9.8425 |
Length | 9.8425 |
Width | 4.1339 |
Height | 0.5905 |
Overall Height | 0.5905 |
Overall Width | 4.1339 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Color | Hi-Vis Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | EN388:2003 4 5 4 3, ANSI Cut Level A4 |
Cuff Style | Slip On |
Palm Construction | PU Dipped Palm |
Coating Material | Polyurethane |
Weight | 0.1555 |
Features | 13 gauge orange knitted shell with high tenacity nylon and fiberglass provides cut resistance.; Black PU palm coating provides extra grip and protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 5 4 3).; ANSI Cut Level A4, EN388 Cut Level 5. |
Material | 13 Gauge High Tenacity Nylon with Fiberglass |
Insulated | No |
Glove Thickness | 13-Gauge |
Silicone-Free | No |
Description
RWG557 AXIS(TM) Cut Protection Level,PR, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG557XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, (RWG557TXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG566S)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG50XL)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- Radians Cut-Resistant Gloves