Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR
Mfr # RWGD110S
Zoro # G3854193
original price:
$18.63
14% off
new price: $15.99
/ea
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Glove Coating Material Nitrile
- Color Gray
- Standards EN388:2003 4 5 4 4, ANSI Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWGD110S
- Zoro # G3854193
- UPC # 674326302102
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 11.5 |
Length | 11.5 |
Height | 1.5 |
Overall Width | 4.5 |
Width | 4.5 |
Overall Height | 1.5 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Nitrile |
Color | Gray |
Standards | EN388:2003 4 5 4 4, ANSI Cut Level A4 |
Cuff Style | Slip On |
Coating Material | Foam Nitrile |
Weight | 0.3375 |
Palm Construction | Black Foam Nitrile Dipped Palm |
Features | 13 gauge salt and pepper shell with Dyneema® Diamond Technology provides cut resistance.; 725 Dtex Yarn.; TPR Overlays; Steel and fiberglass free.; Reinforced Thumb Crotch.; Black micro nitrile palm coating provides excellent abrasion resistance.; Radiates heat away to help keep you cool.; Durable and washable for long lasting protection.; Seamless cuff design provides a comfortable fit.; ANSI Cut Level A4.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).; ANSI/ISEA 138 Impact Level 1. |
Material | 725 DTEX 13 Gauge Salt & Pepper Shell |
Insulated | No |
Glove Thickness | 13-Gauge |
Description
Radians RWGD110 AXIS D2(TM),HPPE,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Reflective Number 3, 10PK (B00444)
- ITS YOU BABE Hip-V2 Combo -PET Hip-V2 Combo - Petit (Hip/V2 Combo -PET)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- DEWALT 20 V, Heated Hoodie, Men's, Black, 2XL (DCHJ067B-2XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (RWGD110XXL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, 2XL, 1 Pair (RWG558XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (RWG561TXS)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8723)
- Radians Cut-Resistant Gloves