Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR
Mfr # RWG530XL
Zoro # G3855225
original price:
$5.69
14% off
new price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Glove Coating Material Polyurethane
- Color Gray
- Standards EN388: 3 X 4 2 A, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG530XL
- Zoro # G3855225
- UPC # 674326255385
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9.7 |
Length | 9.7 |
Overall Width | 3.8 |
Height | 0.4 |
Width | 3.8 |
Overall Height | 0.4 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | Gray |
Standards | EN388: 3 X 4 2 A, ANSI Cut Level A2, ANSI Abrasion Level 6, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Weight | 0.43 |
Coating Material | Polyurethane |
Palm Construction | Polyurathane |
Features | 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.; Polyurethane palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ANSI Cut Level A2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 3 4 3). |
Material | HPPE Shell |
Insulated | No |
Glove Thickness | 13-Gauge |
Description
Radians RWG530 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- SUPER ANCHOR SAFETY 20ft 30⁰ Horizontal Lifeline System (1324)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG530M)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (RWG530S)
- RADIANS Radians® Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, S, 1 Pair (RWG559S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (RWGD110S)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (RWG559M)
- CONDOR Cut-Resistant Gloves, Nitrile, S, PR (61CV89)
- Radians Gloves & Hand Protection