Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR
Mfr # RWG533XS
Zoro # G3854918
product price: $10.59
/ea
Sold in multiples of 12 for $127.08
$127.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Glove Coating Material Foam Nitrile
- Color Green
- Standards EN388: 4 3 4 1, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG533XS
- Zoro # G3854918
- UPC # 674326291086
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9.7 |
Length | 9.7 |
Overall Height | 0.4 |
Height | 0.4 |
Overall Width | 3.8 |
Width | 3.8 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Foam Nitrile |
Color | Green |
Standards | EN388: 4 3 4 1, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 2 |
Cuff Style | Knit Wrist |
Palm Construction | Micro Foam Nitrile Dipped |
Weight | 0.14 |
Coating Material | Foam Nitrile |
Material | HPPE Shell |
Features | 18 gauge green High Performance Polyethylene (HPPE) provides cut resistance.; Black sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 3 4 1).; ANSI Cut Level A2, EN388 Cut Level 3. |
Insulated | No |
Glove Thickness | 18-Gauge |
Description
RWG533 AXIS(TM) Cut Protection Level,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- VIKING Viking AMC Sock (VF22-10/11)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, (RWGD100TXXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (RWGD110XXL)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG603RXXL)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, L, 1 Pair (RWG558L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- DEXTERITY Work Gloves, Nitrile, XS, Black/Gray, PR (S15GPNVB-6)
- Radians Cut-Resistant Gloves