Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR
Mfr # RWG532M
Zoro # G3855846
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material Foam Nitrile
- Color Black
- Standards EN388: 4 3 4 3, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG532M
- Zoro # G3855846
- UPC # 674326265636
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 12 |
Length | 12 |
Height | 0.5 |
Width | 5 |
Overall Height | 0.5 |
Overall Width | 5 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Foam Nitrile |
Color | Black |
Standards | EN388: 4 3 4 3, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 4 |
Cuff Style | Knit Wrist |
Weight | 0.43 |
Finger Style | Touchscreen |
Palm Construction | Foam NBR Dipped |
Coating Material | Nitrile |
Features | Touchscreen Capabilities in all fingers.; 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.; Foam NBR palm dip provides protection from abrasion in wet or dry conditions.; Seamless design provides a comfortable fit.; ANSI Cut Level A2.; Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 3 4 3). |
Material | HPPE Shell |
Insulated | No |
Glove Thickness | 13-Gauge |
Description
Radians RWG532 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- TILLMAN Blue Jacket size L (6230BL)
- HD FCSG1.5 FastCap Magnifying Bifocal Safety Glasses 1.5 (FCSG1.5)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (RWGD110S)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (RWG559L)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (RWG561XXL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- SUPERIOR GLOVE Dyneema Polyurethane Ct11, PR (S13SXPUQ11)
- Radians Cut-Resistant Gloves