Shop All Cut-Resistant Gloves
Radians
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # RWG533XXL
Zoro # G3854823
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Color Green
- Standards EN388: 4 3 4 1, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # RWG533XXL
- Zoro # G3854823
- UPC # 674326269818
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2X |
Size | 2X |
Glove Length | 9.7 |
Length | 9.7 |
Height | 0.4 |
Overall Width | 3.8 |
Width | 3.8 |
Overall Height | 0.4 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Foam Nitrile |
Color | Green |
Standards | EN388: 4 3 4 1, ANSI Cut Level A2, ANSI Abrasion Level 3, ANSI Puncture Level 2 |
Cuff Style | Knit Wrist |
Palm Construction | Micro Foam Nitrile Dipped |
Weight | 0.14 |
Coating Material | Foam Nitrile |
Features | 18 gauge green High Performance Polyethylene (HPPE) provides cut resistance.; Black sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.; Seamless cuff design provides a comfortable fit.; Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 3 4 1).; ANSI Cut Level A2, EN388 Cut Level 3. |
Material | HPPE Shell |
Insulated | No |
Glove Thickness | 18-Gauge |
Description
RWG533 AXIS(TM) Cut Protection Level,PR, Package Quantity 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG533XS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWGD104XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWG557M)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XS, 1 PR (RWG558XS)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (RWG566XL)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- Radians Gloves & Hand Protection