Shop All Ear Plugs
Radians
Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Red
Mfr # CEP001-R
Zoro # G3259761
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Custom Fit
- Ear Plug Shape Molded
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Universal |
Overall Length | 3.4 |
Size | M |
Length | 3.4 |
Width | 2.3 |
Overall Width | 2.3 |
Overall Height | 0.5 |
Height | 0.5 |
Earplug Size | M |
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Custom Fit, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Silicone, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes Earplug Kit, Bag, Series CEP, Standards ANSI S3.19, Pairs per Package 1, Earplug Color Red, Metal Detectable No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (SA66516)
- KIDDE Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (P3010K-CO)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- RADIANS Custom Fit Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Tan (CEP001-T)
- RADIANS Radians®CEP001-P Custom Molded Earplugs, NRR 26dB, Pink, 1 Pair (CEP001-P)
- RADIANS Disposable Uncorded Ear Plugs, Bullet Shape, NRR 32, Orange (FP70BG50)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, Red (JP3165ID)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Yellow, 200 Pairs (340-4014)
- Radians Ear Plugs