Shop All Headbands and Sweatbands
Radians
Cooling Hardhat Microfiber Sweat Band
Mfr # RCS210
Zoro # G3877494
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Features Easy Installation; Soak in water for 2-3 Minutes.; Wave in the air for 10 to 15 seconds activating ADVANCED ARCTIC® material.; Securely Snap sweatband over existing hard hat suspension headband.; Reactivate your SWEATBAND in extreme heat or humid conditions by soaking again in water and twirling/waving in the air for 10 to 15 seconds.; Hand Wash Only, using Mild Detergent. Do NOT bleach.; Safe and reusable, Job-Site Proven; Anti-microbial treated to help prevent mold build-up and unwanted smells; HEAT STRESS SAFETY MANAGEMENT - COOLS BODY TEMPERATURE; Lasts up to 5 hours, depending on humidity levels; Hard hat and suspension sold separately
- Overall Width 2
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RCS210
- Zoro # G3877494
- UPC # 674326319377
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Overall Width | 2 |
Overall Length | 7 |
Details
Item | Cooling Hardhat Microfiber Sweat Band |
Color | Blue |
Features | Easy Installation; Soak in water for 2-3 Minutes.; Wave in the air for 10 to 15 seconds activating ADVANCED ARCTIC® material.; Securely Snap sweatband over existing hard hat suspension headband.; Reactivate your SWEATBAND in extreme heat or humid conditions by soaking again in water and twirling/waving in the air for 10 to 15 seconds.; Hand Wash Only, using Mild Detergent. Do NOT bleach.; Safe and reusable, Job-Site Proven; Anti-microbial treated to help prevent mold build-up and unwanted smells; HEAT STRESS SAFETY MANAGEMENT - COOLS BODY TEMPERATURE; Lasts up to 5 hours, depending on humidity levels; Hard hat and suspension sold separately |
Description
Cooling Hardhat Microfiber Sweat Band
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- IRON AGE Size 11 6-inch Wedge Work Boot, Brown (IA5061)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS307)
- RADIANS Radians Arctic Radwear(R) Cooling Towel (RCS10)
- RADIANS Radians RCS109 Arctic Radwear® Cooling Headband, Camo (RCS109)
- RADIANS Radians Arctic Radwear(R) Headband (RCS108)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS52)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS308)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Navy, 20 pack, 870B20-01 (870B20-01)
- Radians Headbands and Sweatbands