Shop All Cold Weather Gloves
This Product is Discontinued
Radians
Cold Protection Gloves, Fleece Lining, L, 12PK (Discontinued)
Mfr # RWG3105L
Zoro # G3881859
This Product is Discontinued
Key Features
- Size L
- Color Gray
- Lining Fleece
- Glove Length 4.921
- Length 4.921
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RWG3105L
- Zoro # G3881859
- UPC # 674326327372
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Length | 4.921 |
Length | 4.921 |
Height | 0.591 |
Glove Width | 10.433 |
Details
Item | Cold Protection Gloves |
Color | Gray |
Lining | Fleece |
Features | Economy Shoulder Gray Split Cowhide Leather palm; Gunn cut w/wing thumb; Leather Knuckle Strap; Red Fleece Lined; Rubberized Safety Cuff |
Material | Leather |
Weight | 0.379 |
Description
Radians RWG3105 Fleece Lined Econo,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.