Shop All Flame Resistant & Arc Flash Shirts
Radians
CL3 Vest SE Two Tone Green Large
Mfr # SV2725-3ZGM-L
Zoro # G3878666
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Vis Green
- Length 12.5
- Features SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2725-3ZGM-L
- Zoro # G3878666
- UPC # 674326312729
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Length | 12.5 |
Width | 10 |
Overall Width | 10 |
Overall Height | 1 |
Overall Length | 12.5 |
Details
Item | CL3 Vest SE Two Tone Green Large |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413 |
Standards | ANSI/ISEA 107 |
Weight | 0.98 |
Description
CL3 Vest SE Two Tone Green Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x MNPT, 1/2" (5041208C)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- CONDOR Safety Sign, 24 in H, 24 in W, Polyethylene, Octagon, English, 473C25 (473C25)
- KISHIGO 4X-5X, Lime, Class 3 & Class E, Rainwear Set (RW110-4X-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- Radians Arc Flash and Flame Resistant Clothing