Shop All Flame Resistant & Arc Flash Shirts
Radians
CL3 Vest SE Two Tone Green 3X
Mfr # SV2725-3ZGM-3X
Zoro # G3878167
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Color Hi-Vis Green
- Length 12.5
- Features SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV2725-3ZGM-3X
- Zoro # G3878167
- UPC # 674326312750
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X |
Length | 12.5 |
Width | 10 |
Overall Length | 12.5 |
Overall Height | 1 |
Overall Width | 10 |
Details
Item | CL3 Vest SE Two Tone Green 3X |
Color | Hi-Vis Green |
Features | SE D6413 products are made from polyester treated to be self-extinguishing.; Zipper closure; Two Tone 2” silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh with solid pockets.; Certifications: ANSI/ISEA 107 Class 3, SE D6413 |
Standards | ANSI/ISEA 107 |
Weight | 0.98 |
Description
CL3 Vest SE Two Tone Green 3X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- RADIANS Radians Volcore(TM) Custom Type O Class 1 FR Vest (CSVW-01Z4-5X)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- Radians Arc Flash and Flame Resistant Clothing