Shop All Surveyor Vests
Radians
Cl2 Two-Tone Surv Orng Twill XLrg
Mfr # SV62-2ZOT-XL
Zoro # G3863783
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.6875
- Features Closure: Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.; Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab On Both Shoulders.; Materials: 100% Polyester Heavy Duty Solid Twill.; Meets ANSI/ISEA 107 Standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV62-2ZOT-XL
- Zoro # G3863783
- UPC # 674326236438
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 11 |
Width | 9 |
Height | 1.4 |
Overall Width | 9 |
Overall Height | 1.4 |
Details
Item | Cl2 Two-Tone Surv Orng Twill XLrg |
Color | Hi-Vis Orange |
Material | 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.6875 |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.; Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab On Both Shoulders.; Materials: 100% Polyester Heavy Duty Solid Twill.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Cl2 Two-Tone Surv Orng Twill XLrg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-2X)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- Radians Surveyor Vests