Shop All Surveyor Vests
Radians
Cl2 Two-Tone Surv Orng Twill Med
Mfr # SV62-2ZOT-M
Zoro # G3863713
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.6375
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV62-2ZOT-M
- Zoro # G3863713
- UPC # 674326236414
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Length | 11 |
Height | 1.2 |
Overall Width | 9 |
Overall Height | 1.2 |
Width | 9 |
Details
Item | Cl2 Two-Tone Surv Orng Twill Med |
Color | Hi-Vis Orange |
Material | 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.6375 |
Gender | Unisex |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.; Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab On Both Shoulders.; Materials: 100% Polyester Heavy Duty Solid Twill.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Description
Cl2 Two-Tone Surv Orng Twill Med
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- COAXSHER Fire Pants, Forest Green, Inseam 32 In. (FC200 M32)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-XL)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-5X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- Radians High Visibility Clothing