Shop All Surveyor Vests
Radians
Cl2 Two-Tone Surv Orng Twill Lrg
Mfr # SV62-2ZOT-L
Zoro # G3863896
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Twill
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- Fabric Weight 0.6625
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV62-2ZOT-L
- Zoro # G3863896
- UPC # 674326236421
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 11.2 |
Height | 1.2 |
Width | 8.6 |
Overall Height | 1.2 |
Overall Width | 8.6 |
Details
Item | Cl2 Two-Tone Surv Orng Twill Lrg |
Color | Hi-Vis Orange |
Material | 100% Polyester Woven Twill |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.6625 |
ANSI Class | Type R Class 2 |
Gender | Unisex |
Features | Closure: Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.; Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab On Both Shoulders.; Materials: 100% Polyester Heavy Duty Solid Twill.; Meets ANSI/ISEA 107 Standards. |
Description
Cl2 Two-Tone Surv Orng Twill Lrg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- RADIANS Cl2 Two-Tone Surv Grn Twill 2X (SV62-2ZGT-2X)
- RADIANS Cl2 Two-Tone Surv Grn Twill Med (SV62-2ZGT-M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-2X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-M)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- Radians Surveyor Vests