Shop All High Visibility Coveralls
Radians
Cl E Bibs WP/Breathable/ANSI, 300 DRS
Mfr # RW32-EZ1Y-M
Zoro # G3862889
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rip Stop Oxford
- Color Hi-Vis Green
- Features 300 Denier PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear Internal Pocket for Optional Knee Pad (Sold Separately) Hook & Loop Closure over Zipper Fly Adjustable and Removable Suspender Straps Knee High Leg Zipper with Adjustable Cuffs Side Cargo Pocket Double Stitched Seams 25 Wash Max
- Standards ANSI/ISEA 107
- Fabric Weight 0.0312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # RW32-EZ1Y-M
- Zoro # G3862889
- UPC # 674326266374
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Length | 16 |
Width | 12 |
Height | 1 |
Overall Width | 12 |
Overall Height | 1 |
Details
Item | Cl E Bibs WP/Breathable/ANSI, 300 DRS |
Material | Rip Stop Oxford |
Color | Hi-Vis Green |
Features | 300 Denier PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear Internal Pocket for Optional Knee Pad (Sold Separately) Hook & Loop Closure over Zipper Fly Adjustable and Removable Suspender Straps Knee High Leg Zipper with Adjustable Cuffs Side Cargo Pocket Double Stitched Seams 25 Wash Max |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.0312 |
ANSI Class | Class E |
Description
Cl E Bibs WP/Breathable/ANSI, 300 DRS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Red Letters, Black, Ni-Cad Battery (CCRB)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-XL)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-L)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- GSS SAFETY GSS Safety Class E Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-LG/XL (8701-LG/XL)
- Radians High Visibility Clothing