Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape Med
Mfr # ST24-3POS-M
Zoro # G3870808
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.5375
- Length 10
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST24-3POS-M
- Zoro # G3870808
- UPC # 674326281605
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 10 |
Width | 10 |
Height | 1 |
Overall Width | 10 |
Overall Length | 10 |
Overall Height | 1 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape Med |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.5375 |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Cl 3 LS UV Shirt w/ Segmented Tape Med
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- ZING Universal Glove Dispenser, PETG, Clr, 3 Box (7222)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-4X (ST11B-2POS-4X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-3X)
- RADIANS 2XL Long Sleeve T-Shirt, Green (ST21-NPGS-2X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-3X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- Radians High Visibility Shirts & Sweatshirts