Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape Lrg
Mfr # ST24-3POS-L
Zoro # G3870826
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Orange
- Material Birdseye Mesh
- Fabric Weight 0.5375
- Standards ANSI/ISEA 107
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST24-3POS-L
- Zoro # G3870826
- UPC # 674326281612
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 10 |
Overall Length | 10 |
Overall Height | 1 |
Overall Width | 10 |
Height | 1 |
Width | 10 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape Lrg |
Color | Hi-Vis Orange |
Material | Birdseye Mesh |
Fabric Weight | 0.5375 |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Cl 3 LS UV Shirt w/ Segmented Tape Lrg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, XL (KEL2LB RG XL)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- GSS SAFETY Class 2 Moisture Wick Short Slv T-Shirt (5002-3XL)
- Radians High Visibility Shirts & Sweatshirts