Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape 5X
Mfr # ST24-3PGS-5X
Zoro # G3870799
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X
- Material Birdseye Mesh
- Fabric Weight 0.5375
- Length 10
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST24-3PGS-5X
- Zoro # G3870799
- UPC # 674326281599
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5X |
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 1 |
Height | 1 |
Overall Width | 10 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape 5X |
Color | Hi-Vis Green |
Material | Birdseye Mesh |
Fabric Weight | 0.5375 |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
ANSI Class | Type R Class 3 |
Fabric | Birdseye Mesh |
Description
Cl 3 LS UV Shirt w/ Segmented Tape 5X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 10" H, 14" W, Alum, No Trespassing Keep Off Fence Private Sign, Lndscp, 1014-L-14998 (OS-NS-A-1014-L-14998)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-XL)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-5X)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- Radians Workwear and Protective Clothing