Shop All High Visibility Shirts & Sweatshirts
Radians
Cl 3 LS UV Shirt w/ Segmented Tape 3X
Mfr # ST24-3PGS-3X
Zoro # G3870783
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Color Hi-Vis Green
- Material Birdseye Mesh
- Fabric Weight 0.7406
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST24-3PGS-3X
- Zoro # G3870783
- UPC # 674326281575
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 12 |
Height | 2 |
Overall Width | 9 |
Overall Height | 2 |
Overall Length | 12 |
Width | 9 |
Details
Item | Cl 3 LS UV Shirt w/ Segmented Tape 3X |
Color | Hi-Vis Green |
Material | Birdseye Mesh |
Fabric Weight | 0.7406 |
Standards | ANSI/ISEA 107 |
Features | 40+ UPF sun protection protects against harmful UV rays.; Max-Dri™ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric | Birdseye Mesh |
ANSI Class | Type R Class 3 |
Description
Cl 3 LS UV Shirt w/ Segmented Tape 3X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, Split, 2XL, PR (1700XXL)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (466355)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- BERNE Hi Vis Class 2 Color Block Tee, 5XL (HVK017)
- Radians Workwear and Protective Clothing