Shop All Surveyor Vests
Radians
Cl 3 HvyDty Zip Surveyor Lrg
Mfr # SV59Z-3ZGD-L
Zoro # G3867369
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
- ANSI Class Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV59Z-3ZGD-L
- Zoro # G3867369
- UPC # 674326290959
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 13.5 |
Overall Width | 10 |
Height | 1.3 |
Width | 10 |
Overall Height | 1.3 |
Details
Item | Cl 3 HvyDty Zip Surveyor Lrg |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
ANSI Class | Type R Class 3 |
Fabric Weight | 0.4 |
Features | Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone, Split Pencil/Tablet, 2 EA Full.; With Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Zipper front and back plan pocket. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Back Plan Pocket has two layer back pocket the width of the entire back of vest, zipper closure on both sides and opening the length of the side of the vest from bottom to arm pit. |
Gender | Unisex |
Description
Cl 3 HvyDty Zip Surveyor Lrg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONTRON Urn Top Rope Post, Polished Chrme (ST400S-PC)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- ZORO SELECT Hard Hat Rack (6GLC3)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-3X)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZOM-XL)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G4X)
- Radians Surveyor Vests