Shop All High Visibility Vests
Radians
Cl 2 Mesh two-tone X-Back Grn 3X
Mfr # SV22X-2ZGM-3X
Zoro # G3864639
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV22X-2ZGM-3X
- Zoro # G3864639
- UPC # 674326280493
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3X |
Length | 13 |
Fits Chest Size | 54" |
Vest Size | 3XL |
Vest Length | 26 in |
Overall Width | 10 |
Overall Height | 0.5 |
Width | 10 |
Height | 0.5 |
Description
Cl 2 Mesh two-tone X-Back Grn 3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- IDEAL WAREHOUSE INNOVATIONS Dock Traffic Warning Sign Outside ENG (60-5433)
- ULTRATECH Retrofit ADA Warning Pad, Black, 3 x 2 ft. (759)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOS3X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: M (SV2ZGSM)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GS2X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- Radians Workwear and Protective Clothing