Shop All High Visibility Jackets & Coats
Radians
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Mfr # SJ11QB-3ZGS-L
Zoro # G3880276
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
- Standards ANSI/ISEA 107
- Color Hi-Vis Green / Black
- Features Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders.
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SJ11QB-3ZGS-L
- Zoro # G3880276
- UPC # 674326322117
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 15.5 |
Overall Width | 13 |
Height | 2 |
Overall Height | 2 |
Width | 13 |
Details
Item | Bomber Jkt Gr CL3 Weatherproof Shell Blk |
Material | Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green / Black |
Features | Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders. |
Closure Type | Zipper Closure |
Fabric Weight | 1.55 |
ANSI Class | Type R Class 3 |
Description
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Incomplete Scaffold Tag, Pk25 (RPT226A)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, S/M, PVA And Polyester (8935CT)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-LARGE*)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-L (RW12L-3ZGR-L)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-4X)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- Radians High Visibility Jackets & Coats