Shop All High Visibility Jackets & Coats
Radians
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Mfr # SJ11QB-3ZGS-2X
Zoro # G3880285
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta
- Standards ANSI/ISEA 107
- Color Hi-Vis Green / Black
- Features Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders.
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SJ11QB-3ZGS-2X
- Zoro # G3880285
- UPC # 674326322131
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2X |
Length | 15.5 |
Overall Width | 13 |
Height | 2 |
Width | 13 |
Overall Height | 2 |
Details
Item | Bomber Jkt Gr CL3 Weatherproof Shell Blk |
Material | Jacket - 300D PU coated 100% Oxford Polyester; Lining - 100% Polyester Taffeta |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green / Black |
Features | Quilted Liner 160g/m2; Color blocked bottom; 2" silver reflective tape; PU coated weather proof 300D oxford polyester shell; Concealed attached hood; Elastic waistband and cuffs; Zippered, lined slash pockets; 3D flap covered cell phone / radio chest pocket; Two lower zipper closure lined pockets; One inside open chest pocket; Mic tabs on both shoulders. |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 3 |
Fabric Weight | 1.55 |
Description
Bomber Jkt Gr CL3 Weatherproof Shell Blk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4N-03-M)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-3X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-4X)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- Radians High Visibility Clothing