Shop All High Visibility Jackets & Coats
Radians
Bomber Jacket Multi Color Class 3
Mfr # SJ12-3ZMS-XL
Zoro # G3871289
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Size XL
- Standards ANSI/ISEA 107, AATCC35
- Color Hi-Vis Multi Color
- Features Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SJ12-3ZMS-XL
- Zoro # G3871289
- UPC # 674326265476
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 17 |
Width | 13.5 |
Overall Width | 13.5 |
Overall Height | 3.5 |
Height | 3.5 |
Details
Item | Bomber Jacket Multi Color Class 3 |
Material | 100% Polyester Oxford, 300D, DWR Coated |
Standards | ANSI/ISEA 107, AATCC35 |
Color | Hi-Vis Multi Color |
Features | Quilted Liner 160g/m2; 2" Silver Reflective Tape; Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell; Concealed Detachable Hood; Elastic Waistband & Cuffs; Zippered, Lined Slash Pockets; 3D Flap Covered Cell Phone / Radio Chest Pocket; One Inside Open Chest Pocket; Mic Tabs on Both Shoulders |
Closure Type | Zipper Closure |
ANSI Class | Type R Class 3 |
Gender | Unisex |
Fabric Weight | 2.8906 |
Description
Bomber Jacket Multi Color Class 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scafftag(R) II Hldr, 11-1/2 x 6 In, PK10 (SCAF2-STHUSA)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 9, PR (E014B/9)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-5X)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-L)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, XL (8365)
- Radians High Visibility Jackets & Coats