Shop All High Visibility Shirts & Sweatshirts
Radians
4XL Unisex T-Shirt, 30 in.
Mfr # ST11-2PGS-4X
Zoro # G8585491
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2PGS-4X
- Zoro # G8585491
- UPC # 674326237459
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 9 |
Fits Chest Size | 30 in |
Vest Size | 4X |
Width | 8.2 |
Overall Length | 9 |
Height | 2 |
Overall Height | 2 |
Overall Width | 8.2 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 30 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 4XL, Fabric Weight 0.6 lb, Standards ANSI/ISEA 107-2015, Sleeve Type Short, Maximum Chest Size 30 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 83 53/64 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- RADIANS Large Unisex Long Sleeve T-Shirt, 22 in. (ST21-NPGS-L)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5502-TALL XL)
- Radians High Visibility Shirts & Sweatshirts