Shop All High Visibility Shirts & Sweatshirts
Radians
4XL Long Sleeve T-Shirt, Green
Mfr # ST21-NPGS-4X
Zoro # G8585683
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards Does NOT meet ANSI/ISEA 107 requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-4X
- Zoro # G8585683
- UPC # 674326243115
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Fits Chest Size | 30 in |
Length | 11 |
Vest Size | 4X |
Overall Height | 1 |
Overall Length | 11 |
Overall Width | 9.6 |
Height | 1 |
Width | 9.6 |
Maximum Chest Size | 30 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.5 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size 4XL, Maximum Chest Size 30 in, Length 11 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL3X001200)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- TOUGH DUCK 3XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49421)
- Radians High Visibility Clothing