Shop All Traffic Safety Vests and Apparel
Radians
4XL High Visibility Vest, with Zipper
Mfr # SV2ZOM4X
Zoro # G9054236
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Orange/Red
- Back Stripe Pattern U
- Fits Chest Size 34"
- Standards ANSI/ISEA 107-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV2ZOM4X
- Zoro # G9054236
- UPC # 674326235486
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 34" |
Size | 4XL |
Length | 27 in |
Details
Gender | Unisex |
Color | Orange/Red |
Back Stripe Pattern | U |
Standards | ANSI/ISEA 107-2010 |
Vest Stripe Color Family | Silver |
Hazard Risk Category (HRC) | 0 |
Stripe Color | Silver |
ATPV Rating | Not Rated |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Item | High Visibility Vest |
Material | Polyester |
Closure Type | Zipper |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Reflective Stripe Color | Silver |
Description
High Visibility Vest, ANSI Class 2, Vest Size 34 In., Traffic Safety Vest Color Orange/Red, Fits Chest Size 34 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Contains Asbestos Fibers, Landscape, 1218-L-2050 (OS-DS-P-1218-L-2050)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- SUNBELT YELLOW, 6 PT. RATCHET SUS. Hardhat 12.5" x10.5" x7" (A-B1QHR6YE)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-L (SV6GLGL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-2X (SV22-1ZBLM-2X)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- Radians Traffic Safety Vests and Apparel