Shop All High Visibility Shirts & Sweatshirts
Radians
3XL Unisex T-Shirt, 28 in.
Mfr # ST11-2POS-3X
Zoro # G8585534
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2POS-3X
- Zoro # G8585534
- UPC # 674326237374
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Fits Chest Size | 28 in |
Length | 11 |
Vest Size | 3X |
Height | 1 |
Overall Height | 1 |
Width | 9.6 |
Overall Width | 9.6 |
Overall Length | 11 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 28 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size 3XL, Fabric Weight 0.5 lb, Standards ANSI/ISEA 107-2019, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 81 9/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-2X)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- Radians High Visibility Clothing