Shop All High Visibility Shirts & Sweatshirts
Radians
3XL Unisex T-Shirt, 28 in.
Mfr # ST11-2PGS-3X
Zoro # G8585482
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2PGS-3X
- Zoro # G8585482
- UPC # 698895192797
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Fits Chest Size | 28 in |
Length | 12.5 |
Vest Size | 3X |
Overall Width | 9 |
Overall Height | 1.5 |
Height | 1.5 |
Overall Length | 12.5 |
Width | 9 |
Maximum Chest Size | 28 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 3XL, Fabric Weight 0.56 lb, Standards ANSI/ISEA 107-2014, Sleeve Type Short, Maximum Chest Size 28 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 81 9/32 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Oil-Based Liquids (KITR404)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, S, PR (SPGC/A/S)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- RADIANS Long Sleeve Shirt, Unisex, L, 22 in., Orange (ST21-3POS-L)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- PORTWEST Iona Work Shirt S/S, Med (F124)
- Radians Workwear and Protective Clothing