Shop All High Visibility Shirts & Sweatshirts
Radians
3XL Long Sleeve T-Shirt, Green
Mfr # ST21-NPGS-3X
Zoro # G8585674
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards Does NOT meet ANSI/ISEA 107 requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST21-NPGS-3X
- Zoro # G8585674
- UPC # 674326243108
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Fits Chest Size | 28 in |
Length | 11.8 |
Vest Size | 3X |
Height | 1.2 |
Width | 9 |
Overall Height | 1.2 |
Overall Width | 9 |
Overall Length | 11.8 |
Maximum Chest Size | 28 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.55 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size 3XL, Maximum Chest Size 28 in, Length 11.8 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (92743PUL)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, M (SKC/C2NBWM)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-XL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- RADIANS Radians SJ03 Type R Class 3 Ripstop Quilted Wind Shirt (SJ03-3SGR-L)
- BISLEY HI-VIS SHIRTS (313M1118X-Y/5X)
- Radians High Visibility Shirts & Sweatshirts