Shop All High Visibility Shirts & Sweatshirts
Radians
2XL Unisex T-Shirt, 23-41/64 in.
Mfr # ST11-2POS-2X
Zoro # G8585525
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Orange
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # ST11-2POS-2X
- Zoro # G8585525
- UPC # 698895192766
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 9.5 |
Fits Chest Size | 23-41/64 in |
Vest Size | 2X |
Overall Length | 9.5 |
Height | 2 |
Overall Height | 2 |
Width | 8.5 |
Overall Width | 8.5 |
Maximum Chest Size | 23 41/64 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Orange, Size 2XL, Fabric Weight 0.54 lb, Standards ANSI/ISEA 107-2018, Sleeve Type Short, Maximum Chest Size 23 41/64 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 78 3/4 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water Return, Gn, 7351-3C (7351-3C)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-5X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape XLrg (ST24-3PGS-XL)
- PORTWEST Cotton Comfort T-Shirt S/S, XXXL (S170)
- Radians Workwear and Protective Clothing