Shop All High Visibility Shirts & Sweatshirts
Radians
2XL Unisex T-Shirt, 23-41/64 in.
Mfr # ST11-2PGS-2X
Zoro # G8585473
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST11-2PGS-2X
- Zoro # G8585473
- UPC # 674326237435
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Fits Chest Size | 23-41/64 in |
Length | 12 |
Vest Size | 2X |
Width | 10.5 |
Height | 1.5 |
Overall Height | 1.5 |
Overall Width | 10.5 |
Overall Length | 12 |
Maximum Chest Size | 23 41/64 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 2XL, Fabric Weight 0.52 lb, Standards ANSI/ISEA 107-2013, Sleeve Type Short, Maximum Chest Size 23 41/64 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 78 3/4 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Spectrum™ Full Face Respirator, M/L (PASPECML)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- NMC Four Digit 2735 Placard, Pk50 (DL120TB50)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Orange, Size 3X (ST11X-2POS-3X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-4X (ST11B-2POS-4X)
- RADIANS 2XL Short Sleeve T-Shirt, Green (ST11-NPGS-2X)
- ZORO SELECT Short Sleeve T-Shirt, Lime, 100 per. PET, M (UHV302L M)
- Radians High Visibility Shirts & Sweatshirts