Shop All High Visibility Shirts & Sweatshirts
Radians
2XL Long Sleeve T-Shirt, Green
Mfr # ST21-NPGS-2X
Zoro # G8585665
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Driâ„¢ Moisture Wicking Mesh Technology.; Birdseye Mesh allows for maximum breathability.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.
- Standards Does NOT meet ANSI/ISEA 107 requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-NPGS-2X
- Zoro # G8585665
- UPC # 674326243092
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 9 |
Fits Chest Size | 23-41/64 in |
Vest Size | 2X |
Overall Width | 9 |
Height | 1.8 |
Overall Length | 9 |
Overall Height | 1.8 |
Width | 9 |
Maximum Chest Size | 23 41/64 in |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 0.5031 lb, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Green, Sleeve Type Long, Size 2XL, Maximum Chest Size 23 41/64 in, Length 9 in, Features Moisture Wicking Mesh is Made with an Arid Birdseye Mesh Allowing for Maximum Breathability, The Wicking Properties Improve Hot Weather Comfort Making it Feel Much Cooler, without Compromising Durability, Moisture-Wicking Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- Radians High Visibility Clothing