Shop All High Visibility Shirts & Sweatshirts
Radians
2XL Long Sleeve Shirt, Green
Mfr # ST21-3PGS-2X
Zoro # G8585622
original price:
$16.79
7% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Material Birdseye Mesh
- Color Hi-Vis Green
- Features Max-Dri™ Moisture Wicking Mesh Technology.; Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.; Pockets: 1 Upper Left Front.; Materials: 100% Polyester Birds-Eye Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # ST21-3PGS-2X
- Zoro # G8585622
- UPC # 674326242071
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 10.4 |
Fits Chest Size | 23-41/64 in |
Overall Length | 10.4 |
Height | 1.4 |
Overall Width | 8.8 |
Overall Height | 1.4 |
Width | 8.8 |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 23 41/64 in |
Description
Long Sleeve Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size 2XL, Fabric Weight 0.65 lb, Standards ANSI/ISEA 107-2035, Sleeve Type Long, Maximum Chest Size 23 41/64 in, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 78 3/4 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY KNEELING PAD (SA7100)
- 3M Cylinder Shape, 29 dB, Yellow (310-1001)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- Radians High Visibility Clothing