Shop All Traffic Safety Vests and Apparel
Radians
2XL High Visibility Vest, Silver
Mfr # SV4GM2X
Zoro # G9054482
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Color Lime
- Hazard Risk Category (HRC) 0
- Back Stripe Pattern U
- Features 5 Point Break Away at Shoulders, Sides and Front Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # SV4GM2X
- Zoro # G9054482
- UPC # 674326234304
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 30 in |
Size | 2XL |
Length | 12 1/2 in |
Width | 9.5 |
Minimum Chest Size | 30 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 30 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 30 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 5 Point Break Away at Shoulders, Sides and Front Closure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Confined Space Follow Entry Procedure, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1088)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- RADIANS Medium High Visibility Vest, Silver (SV4GMM)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-M (SV6GLGM)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- RADIANS Hi-Vis Econ TpR/Cl2 Glow Vest /2Tn Trm-Grn-M (SV22GL-2ZGM-M)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- Radians High Visibility Clothing