Shop All Traffic Safety Vests and Apparel
Radians
2 Tone Class Ii Safety Vests Large Mini
Mfr # SV225-2ZGM-L
Zoro # G3150546
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type R Class 2
- Material 100% Polyester Mesh
- Fabric Weight 0.4281
- Closure Type Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # SV225-2ZGM-L
- Zoro # G3150546
- UPC # 674326238753
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 12.5 |
Width | 10 |
Details
Item | 2 Tone Class Ii Safety Vests Large Mini |
Color | Hi-Vis Green |
ANSI Class | Type R Class 2 |
Material | 100% Polyester Mesh |
Fabric Weight | 0.4281 |
Closure Type | Zipper Closure |
Features | SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413 |
Gender | Unisex |
Standards | ANSI/ISEA 107, ASTM D6413 |
Description
2 Tone Class Ii Safety Vests Large Mini
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Cap Style Hard Hat Maroon (3961-M)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1106BRN)
- RADIANS 2 Tone Class Ii Safety Vests X Large Mi (SV225-2ZGM-XL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-4X (SV22-1ZBLM-4X)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Org-L (SV6GLOL)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- Radians High Visibility Clothing