Shop All Eyewash Stations
Radians
12 Gallon Emergency Eyewash Station
Mfr # REW01112
Zoro # G208178805
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 18 in
- Eyewash Tank Capacity 12 ga
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radians
- MFR # REW01112
- Zoro # G208178805
- UPC # 674326368795
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 21 in |
Width | 18 in |
Length | 23 in |
Details
Item | Emergency Eyewash Station |
Eyewash Tank Capacity | 12 ga |
Description
To effectively and quickly clean debris from the eye, the Radians 12 gallon REW01112 gravityfed, portable Eyewash Station has a one second, onestep activation to deliver up to 15 minutes of noninjurious flow for compliance with ANSI Z3581 standard Its manifold features MIN and MAX lines to ensure proper fill level and is designed to collect and divert wastewater to a container beneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Table Top Spill Berm (2051)
- FLORSHEIM Oxford Shoe, D, 13, Brown, PR (FS2650)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- RADIANS Radians Bottle Eyewash Station (REW16S)
- RADIANS Radians Bottle Eyewash Station (REW32S)
- HAWS Unmounted Mounted Eyewash Station Stainless Steel (7460)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL8)
- HAWS Eyewash Station in Green (7501T)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- Radians Eyewash Stations