Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 7/8", 60 Grit, PK10
Mfr # 34334155
Zoro # G5133611
product price: $80.39
/pk 10, $8.04/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334155
- Zoro # G5133611
- UPC # 884255022839
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Item | Flap Disc,T29,7" x 7/8",60 Grit,PK10 |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,T29,7 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 36 Grit (62453)
- DIABLO Flap Disc, 40-Grit for X-Lock and All G (DCX045040X01F)
- SUNGOLD ABRASIVES Roll 150 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45150.SCA)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 320 G (8518035)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461185)
- Radiac Abrasives Flap Discs