Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 5/8"-11, 80 Grit, PK5, Disc Type: Type 29A
Mfr # 34334158
Zoro # G5134059
product price: $44.29
/pk 5, $8.86/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334158
- Zoro # G5134059
- UPC # 884255022891
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 80 |
Series | Premium |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,T29,7" x 5/8"-11,80 Grit,PK5 |
Description
Flap Disc,T29,7 In. x 5/8 In.-11,80 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- CENTURY DRILL & TOOL Radial Brush, Fine Nylon, 150 Grit, 4 in. (77443)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687555)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- NORTON DOOR CONTROLS Norton Clipper 4-1/2 in. D X 5/8-11 in. Zirconia Alumina/X-Wt Cotton Flap Disc 40 Grit 1 pk (70184609163)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 5/8-11 Nut (51305)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC (51180)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- Radiac Abrasives Flap Discs