Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 5/8"-11, 80 Grit, PK5, Abrasive Material: Zirconia Alumina
Mfr # 34335764
Zoro # G5134199
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radiac Abrasives
- MFR # 34335764
- Zoro # G5134199
- UPC # 884255025434
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 80 |
Series | Basic |
Item | Flap Disc,T29,7" x 5/8"-11,80 Grit,PK5 |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,T29,7 In. x 5/8 In.-11,80 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-50PAN080)
- FLEX-HONE TOOL GBD31412 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31412)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62323)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T29 Zirconia High Density Flap Disc with Zinc Hub (F-4540609HF)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67367)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- Radiac Abrasives Flap Discs