Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 5/8"-11, 60 Grit, PK5, Disc Type: Type 29A
Mfr # 34334156
Zoro # G5134022
product price: $48.95
/pk 5, $9.79/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334156
- Zoro # G5134022
- UPC # 884255022853
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,T29,7" x 5/8"-11,60 Grit,PK5 |
Description
Flap Disc,T29,7 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Arbor Adapter, Fits 1/2 In Hole (1F448)
- FULL CIRCLE RADIUS360 SANDING TL 9"" (R360)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" (66252922677)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60465)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (63642536159)
- Radiac Abrasives Flap Discs