Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 5/8"-11, 60 Grit, PK5, Abrasive Material: Zirconia Alumina
Mfr # 34335762
Zoro # G5134171
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34335762
- Zoro # G5134171
- UPC # 884255025397
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Basic |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,T29,7" x 5/8"-11,60 Grit,PK5 |
Description
Flap Disc,T29,7 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-12PAN060)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24N 6"x 1/4" x 7/8" 24 Grit Aluminum Oxide (20078)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C (7010326768)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- WEILER Mandrel, Flap Disc (97632)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43274)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- UNITED ABRASIVES/SAIT SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (72820)
- Radiac Abrasives Flap Discs