Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 7" x 5/8"-11, 40 Grit, PK5, Series: Basic
Mfr # 34335740
Zoro # G5134217
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29A
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radiac Abrasives
- MFR # 34335740
- Zoro # G5134217
- UPC # 884255025359
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 40 |
Series | Basic |
Item | Flap Disc,T29,7" x 5/8"-11,40 Grit,PK5 |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,T29,7 In. x 5/8 In.-11,40 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P320 (1351-320RP)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 80 Grit (7100178236)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, 4-1/2"Dia. (06B456)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- Radiac Abrasives Flap Discs