Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 6" x 7/8", 60 Grit, PK10
Mfr # 34334686
Zoro # G5133657
product price: $60.59
/pk 10, $6.06/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334686
- Zoro # G5133657
- UPC # 884255024116
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Operating Speed (RPM) | 10200 RPM |
Item | Flap Disc,T29,6" x 7/8",60 Grit,PK10 |
Description
Flap Disc,T29,6 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 3/8-24 Hex Nut (10L804303)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS PINK 600 GRIT (PUMICE) 30/BX (1355)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- POWER HOUSE Flap Wheel Sanding Disc - 80 Grit (PO1599994)
- CONTINENTAL ABRASIVES 4" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4050807)
- UNITED ABRASIVES/SAIT SAIT 71271 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 120 Grit, 10-Pack (71271)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR60 (06U456)
- Radiac Abrasives Flap Discs