Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 6" x 5/8"-11, 60 Grit, PK5, Series: Premium
Mfr # 34334687
Zoro # G5134147
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radiac Abrasives
- MFR # 34334687
- Zoro # G5134147
- UPC # 884255024130
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Item | Flap Disc,T29,6" x 5/8"-11,60 Grit,PK5 |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,T29,6 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 150 Grit Coated & Non-Woven (77723)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 80Z (50949)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- Radiac Abrasives Flap Discs