Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 6" x 5/8"-11, 60 Grit, PK5, Abrasive Material: Zirconia Alumina
Mfr # 34335752
Zoro # G5134232
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radiac Abrasives
- MFR # 34335752
- Zoro # G5134232
- UPC # 884255025236
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Basic |
Item | Flap Disc,T29,6" x 5/8"-11,60 Grit,PK5 |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,T29,6 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- DYNABRADE Bent Medium Wire Wheel, 4"dia.x3/4"W (92246)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843321)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 80 Grit (98804)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- Radiac Abrasives Flap Discs