Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 6" x 5/8"-11, 40 Grit, PK5, Disc Type: Type 29A
Mfr # 34335750
Zoro # G5134208
product price: $26.15
/pk 5, $5.23/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 29A
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34335750
- Zoro # G5134208
- UPC # 884255025199
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 40 |
Series | Basic |
Item | Flap Disc,T29,6" x 5/8"-11,40 Grit,PK5 |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,T29,6 In. x 5/8 In.-11,40 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- ZORO SELECT Indl Grade Steel Wool, Extra Fine, PK16 (2KJK7)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 40Z (50913)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 5"x3/4"x5/8"-11" (07X505)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98104)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67671)
- Radiac Abrasives Flap Discs