Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 5" x 7/8", 60 Grit, PK10
Mfr # 34334424
Zoro # G5133867
product price: $74.15
/pk 10, $7.42/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 29A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334424
- Zoro # G5133867
- UPC # 884255023355
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Item | Flap Disc,T29,5" x 7/8",60 Grit,PK10 |
Operating Speed (RPM) | 12250 RPM |
Description
Flap Disc,T29,5 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180323)
- DEWALT 4-1/2" x 7/8" 60g type 27 HP flap disc (DW8352)
- DEWALT 7" x 1/4" x 5/8"-11 XP Grinding wheel (DW8827)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- UNITED ABRASIVES/SAIT SAIT 71982 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Medium (Maroon) (71982)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62150)
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (70801)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- Radiac Abrasives Flap Discs