Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 7/8", 60 Grit, PK10, Abrasive Material: Ceramic
Mfr # 34334422
Zoro # G5133873
product price: $67.25
/pk 10, $6.73/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334422
- Zoro # G5133873
- UPC # 884255023270
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,T29,4.5" x 7/8",60 Grit,PK10 |
Description
Flap Disc,T29,4.5 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105623)
- NORTON ABRASIVES 6" dia. 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252825201)
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1224)
- 3M Threaded Mandrel (7100253723)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2 (66623341104)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 60 Grit Zirconium (71218)
- Radiac Abrasives Flap Discs