Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 7/8", 60 Grit, PK10
Mfr # 34334676
Zoro # G5133681
product price: $45.75
/pk 10, $4.58/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334676
- Zoro # G5133681
- UPC # 884255023911
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Item | Flap Disc,T29,4.5" x 7/8",60 Grit,PK10 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T29,4.5 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261093448)
- WEILER Wire Knot Wire Brush (12756)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z (50952)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 60xPK10 (78038)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- Radiac Abrasives Flap Discs